Shop All Recycling Bins
Global Industrial
Deskside Recycling Bin, Blue, Plastic
Mfr # 261878BL
Zoro # G608610899
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 15 in
- Depth 10-1/2 in
- Color Blue
- Width/Diameter 14-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261878BL
- Zoro # G608610899
- UPC # 707022336550
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 15 in |
Depth | 10-1/2 in |
Width/Diameter | 14-1/2 |
Details
Material | Plastic |
Item | Deskside Recycling Bin |
Color | Blue |
Description
Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLITZ Blitz 653 Gem and Jewelry Cleaner Concentrate (653)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 11 ga., Red, PK1000 (RS242411RH)
- BONA PowerPlus Regular Scent Multi-Surface Cleaner Liquid 22 oz (WM851057022)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- Global Industrial Recycling Bins