Global Industrial

Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray


product price: $546.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Holds up to 9 bicycles. Fully welded, one-piece rack is easy to install. Circular flange mount ensures a secure and tight seal. Save space on bike storage with the Global Industrial™ Deluxe Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy. The 7in diameter circular flange mount and 1/2in diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.