Shop All Air Circulators
Global Industrial
Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM
Mfr # 652299Y
Zoro # G108647791
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Yellow
- Height 60 - 81 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652299Y
- Zoro # G108647791
- UPC # 707022018401
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 60 - 81 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Aluminum |
Color | Yellow |
Assembled | No |
Description
Heavy-duty pedestal base Hand screw knob for tool free height adjustments Rugged 3-speed, 1/2 HP ball bearing motor Oscillating fan motion distributes airflow in a 90 degree sweep and allows fixed fan positioning Steel wire safety guard 18'L SJT hard service type cord with 3-prong plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- HYDROLEVEL Cg400-2090 24V Cyclegard (CG400-2090)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- Global Industrial Air Circulators