Shop All Wire Carts
Global Industrial
Deluxe Mail/Office File Cart, 250 Lb. Capacity
Mfr # 168030
Zoro # G808663015
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 38
- Outside Length 43
- Outside Width 24
- Material 12-Gauge Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168030
- Zoro # G808663015
- UPC # 707022079594
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 38 |
Outside Length | 43 |
Outside Width | 24 |
Details
Material | 12-Gauge Steel |
Color | Silver |
Wheel Type | Deluxe |
Assembled | Yes |
Description
Heavy-duty 18-gauge, 1 diameter tubular steel construction with a durable chrome-plated finish. Excellent mobility on two 5 diameter rubber swivel casters and two 10 semi-pneumatic wheels. Includes rails for hanging files. Cushioned push handle for comfort. Easy assembly. Upper Basket Dimensions: 36L x 17-1/4W x 11D. Lower Basket Dimensions: 36L x 17-1/4W x 7-1/2D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 8' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21006)
- PEERLESS CHAIN 5/8 G70 COUPLING LK, YZ, UPC, 8153455 (8153455)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 48L x 24W x 40H (269012)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 36L x 18W x 40H (269009)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- Global Industrial Utility & Storage Carts