Shop All Machine Stands
Global Industrial
Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H
Mfr # 493764
Zoro # G108613406
product price: $293.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 36 in
- Depth (In.) 24
- Height (In.) 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493764
- Zoro # G108613406
- UPC # 714334075879
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 36 in |
Depth (In.) | 24 |
Height (In.) | 36 in |
Details
Material | Steel |
Color | Gray |
Description
This heavy-duty machine table is equipped with a 12 gauge welded top, mounting plates for easy floor anchoring and iron legs with center posts and stringer for added durability. This machine table is ideal for those working in industrial and commercial workspaces where convenience and versatility are desired. Users can easily to connect to electrical power with the table's two built-in duplex knockout holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- WIHA Micrometer Torque Wrench, 3/8" Drive Size (30138)
- KRAFT TOOL Pool Trowel, CS, 13-5/8" Shank, 24x4" (CF442PF)
- OLFA 9mm Stainless Steel Snap-Off Blades, 50PK (9282)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H (493776)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D (254844)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx30-36H (254842SS)
- Global Industrial Machine Stands