Shop All Machine Stands
Global Industrial
Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 36H
Mfr # 493762
Zoro # G908613439
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493762
- Zoro # G908613439
- UPC # 714334075855
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 36 in |
Details
Material | Steel |
Color | Gray |
Description
This heavy-duty deluxe machine table features 12-gauge welded steel top and 10-gauge 1-1/2 x 1-1/2 angle iron legs with center posts and stringer added durability. 2000 lb. capacity. Legs have welded mounting plates with holes for floor anchoring. Table lip with two built-in electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Two drop in shelf options for either lower, middle or both shelves installations, no hardware required. The drop-in shelf can be used as a tray by flip upside-down. Welded mounting drawer bracket to add optional drawer. Gray textured powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Thickness Gage, 0.1 to 49.2 mil, Digital (R7800)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- KRAFT TOOL Walking Edger, 10" x 10" 3/8"R (CC127-01)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53610 (53610)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W x 24D x 30 to 36H (254846)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H (254840SS)
- Global Industrial Machine Stands