Shop All Machine Stands
Global Industrial
Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H
Mfr # 493761
Zoro # G708613400
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493761
- Zoro # G708613400
- UPC # 714334075848
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 30 in |
Details
Material | Steel |
Color | Gray |
Description
This heavy-duty machine table is equipped with a 12 gauge welded top, mounting plates for easy floor anchoring and 10 gauge angle iron legs with center posts and stringer for added durability. This machine table is ideal for those working in industrial and commercial workspaces where convenience and versatility are desired. Users can easily to connect to electrical power with the table's two built-in duplex knockout holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- HOUGEN 1 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18232)
- ZORO SELECT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42036)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D (493768)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 36Wx24Dx30-36H (254846SS)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 36H (493762)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- Global Industrial Machine Stands