Shop All Computer Cabinets
Global Industrial
Deluxe LCD Industrial Computer Cabinet, Blue, Unassembled
Mfr # 249190JBL
Zoro # G808619753
product price: $1,327.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,327.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 30 in
- Overall Depth 30
- Overall Height 66-3/8 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249190JBL
- Zoro # G808619753
- UPC # 707022339377
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 30 in |
Overall Depth | 30 |
Overall Height | 66-3/8 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Not Assembled |
Description
Heavy gauge steel constructionBreak resistant acrylic window Locking doors with recessed handles Sloped writing surfaceFull access rear door Cable management grommets Slide-out keyboard drawer Height adjustable slide-out printer shelfCylinder lock for security Louvered for ventilation 2 filtered air intake fans 1 in top and 1 in bottom compartment Non-marring heavy duty 5 casters 2 swivel with brake, 2 rigid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- MARTEX Bedspread, Full, Slate (Mainspread)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- Global Industrial Computer Cabinets