Shop All Bathroom Sink Faucets
Global Industrial
Deck Mounted Sensor Faucet, Mixing Valve, 1 GPM, Chrome
Mfr # 761207
Zoro # G308610731
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Material Brass
- Voltage 110-220
- Color Silver
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761207
- Zoro # G308610731
- UPC # 707022370905
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 4.7 in |
Details
Finish | Chrome |
Handle Material | Brass |
Voltage | 110-220 |
Color | Silver |
Type | Faucet with Mixing Valve |
Description
This lead free and ADA compliant sensor faucet allows hands-free activation and stops flow once users have withdrawn from 15 cm sensor range. Mixing valve included. 1 minute time-out setting. Chrome-plated brass faucet delivers a flowing volume of 1.0 GPM at 50/60 hertz. All plumbing to be installed by certified personnel and must be in accordance with applicable codes and regulations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3/4" C X M ADAPTER (450-790)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- ASCO Valve Rebuild Kit (180214)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Metering Water, Chrome plated (786-E35-665ABCP)
- PFISTER Pfister S/A Hdl Costal Boat (940-118A)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812A1-XL-3F)
- Global Industrial Bathroom Sink Faucets & Accessories