Shop All Touchless Bathroom Faucets
Global Industrial
Deck Mounted Sensor Faucet, 2.2 GPM, Chrome
Mfr # 670460
Zoro # G608611179
original price:
$167.99
5% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670460
- Zoro # G608611179
- UPC # 707022449076
- Country of Origin China
- Category Touchless Bathroom Faucets
Details
Color | Silver |
Finish | Chrome |
Description
The ideal washing station for your facility. Perfect for any commercial, educational, or industrial working space where hand washing gets done without touching faucet handles. Chrome-plated, brass faucet delivers a flowing volume of 2.2 GPM with a max temperature of 175°F. This lead free and ADA compliant, deck mounted faucet allows hands-free activation and stops once users have withdrawn from 15 cm sensor range. LED indicator provides notification when battery power is low. 1 minute time-out setting. Single water connection size is 3/8. Requires 115V outlet and four AAA batteries sold separately. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- MOEN Disposer Unjamming Wrench (100 Unit Bulk Master Pack) (1041)
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet With Mixing Valve, 2.2 GPM, Chrome (670461)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- Global Industrial Touchless Bathroom Faucets