Shop All Bathroom Sink Faucets
Global Industrial
Deck Mounted Sensor Faucet, 1 GPM, Chrome
Mfr # 761206
Zoro # G308611127
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Material Vandal Resistant Brass
- Voltage 110-220
- Color Silver
- Type Faucet Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761206
- Zoro # G308611127
- UPC # 707022370899
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Finish | Chrome |
Handle Material | Vandal Resistant Brass |
Voltage | 110-220 |
Color | Silver |
Type | Faucet Only |
Description
Faucet only. Chrome-plated, vandal resistant brass faucet delivers a flowing volume of 1.0 GPM with a max temperature of 185°F. This lead free and ADA compliant, deck mounted faucet allows hands free activation and stops once users have withdrawn from 15 cm sensor range. LED indicator provides notification when battery power is low. 1 minute time-out setting. Connection size is 3/8. All plumbing to be installed by certified personneland must be in accordance with applicable codes and regulations. Includes 4 AA Alkaline Batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- T&S BRASS Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (B-0300)
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- DOMINION COMMERCIAL FAUCETS Double Foot Pedal 0 Hole Foot Lever, Chrome (77-9222)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- MOEN Lav Faucet2H W/Pop Brnz (WS84440BRB)
- Global Industrial Bathroom Sink Faucets