Shop All Tool Storage Accessories
Global Industrial
Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam
Mfr # 534845
Zoro # G508657918
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut To Fit Roll
- Width 24 in
- Height 1/14 in
- Features Drawer Liner
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 534845
- Zoro # G508657918
- UPC # 707022489737
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 24 in |
Height | 1/14 in |
Depth | 60 in |
Details
Item | Drawer Liner |
Type | Cut To Fit Roll |
Features | Drawer Liner |
Material | Foam |
Color | Black |
Description
Keep tools neat, orderly, and in protected. The foam layer is ideal for fitting into a variety of drawers and tool boxes. Once the tool shape has been outlined and cut, the tool can be securely placed in a slot where it will not rattle while drawers or tool boxes are in motion. Foam texture is tear-resistant, moisture-resistant and non-abrasive. Each liner can be cut with a utility knife. Cutting templates not available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18256)
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- MAKITA 5" Random Orbit Sander (BO5041K)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- GLOBAL INDUSTRIAL Divider Kit for 5inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316076)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for Modular Drawer Cabinet (493326)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Dividers for 4inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316071)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- Global Industrial Tool Storage Accessories