Shop All Furniture Accessories
Global Industrial
Cushion for 36W Credenza, Red
Mfr # 695762
Zoro # G008653601
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width (In.) 36 in
- Depth (In.) 18.63
- Height (In.) 2 in
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695762
- Zoro # G008653601
- UPC # 707022433952
- Country of Origin Mexico
- Category Furniture Accessories
Dimensions
Width (In.) | 36 in |
Depth (In.) | 18.63 |
Height (In.) | 2 in |
Details
Type | Accessory |
Weight | 8 |
Description
Add a seat cushion to a lateral file or low credenza. Constructed with durable contract grade fabric. Attaches easily with the included adhesive backed hook & loop strips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- PROJEX Plastic Umbrella Hole Ring and Cap Set Clear Round 2 in. W 1 pk (P0133)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Flat Black (01HC900436WR1)
- WADDELL Table Leg 21-1/4In Countrypine (2915)
- Global Industrial Furniture Accessories