Shop All Crowd Control Post & Ropes
Global Industrial
Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H
Mfr # 652835
Zoro # G608639111
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Post Material Steel
- Overall Length 102 in
- Rope Color Yellow
- Weight 45-7/8
- Thickness 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652835
- Zoro # G608639111
- UPC # 707022014755
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 102 in |
Details
Post Material | Steel |
Rope Color | Yellow |
Weight | 45-7/8 |
Thickness | 1-1/4 |
Finish | Powder coat |
Description
Direct pedestrians with these all-welded steel barriers. Easy to transport assembled, they also include removable feet that allow flat stacking for space efficient shipment and storage. Sections include couplers that join units in runs of any length. Measure 102L x 40H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (212BBPX)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Black (2-pack) (92303-2)
- Global Industrial Crowd Control Post & Ropes