Shop All Crowd Control Post & Ropes
Global Industrial
Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H
Mfr # 652833
Zoro # G508628802
product price: $184.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Post Material Steel
- Overall Length 102 in
- Thickness 1-1/4
- Finish Powder coat
- Rope Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652833
- Zoro # G508628802
- UPC # 707022014748
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 102 in |
Details
Post Material | Steel |
Thickness | 1-1/4 |
Finish | Powder coat |
Rope Color | Gray |
Weight | 45-1/16 |
Description
Direct pedestrians with these all-welded steel barriers. Easy to transport assembled, they also include removable feet that allow flat stacking for space efficient shipment and storage. Sections include couplers that join units in runs of any length. Measure 102L x 40H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR210)
- NMC CAUTION, FORKLIFT TRAFFIC KEEP, C356P (C356P)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Brass, 2CrownTop 1Green Rope 8.5x11H Sign (C-Kit-1-PB-CN-1-Tapped-1-8511-H-1-PVR-GN-PB)
- Global Industrial Crowd Control Post & Ropes