Shop All Tool Storage Accessories
Global Industrial
Crane Lift Kit, 2500 Lbs Capacity, Steel, Blue
Mfr # 133726
Zoro # G008657913
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 15 in
- Material Steel
- Color Blue
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133726
- Zoro # G008657913
- UPC # 707022490726
- Country of Origin Mexico
- Category Tool Storage Accessories
Dimensions
Width | 8 in |
Height | 15 in |
Depth | 11 in |
Details
Item | Crane Lift Kit, 2500 Lbs Capacity, Steel, Blue |
Material | Steel |
Color | Blue |
Description
The durable and reliable Global Industrial Crane Lift Kit is made of solid steel construction and is compatible with Global Industrial models 133724 and 133730. Knnack 89, 109, 139, 99, 111, 129, 112, 119-02, and Durobox DB212, 310, DB311, DB330, DB320, DB350, DB360, DB510.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- TEKTON 3/8 Inch Center Punch (66083)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Green (KTI-70076)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- GLOBAL INDUSTRIAL Dividers for 4inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316071)
- GLOBAL INDUSTRIAL Divider Kit for 6inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316082)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for Modular Drawer Cabinet (493326)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- Global Industrial Tool Storage Accessories