Shop All Hand Soap Dispenser Refills
Global Industrial
Countertop Automatic Soap Or Sanitizer Spray Dispenser, 350 ml, White/Chrome
Mfr # 641527
Zoro # G509146473
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 7-5/7 in
- Width 4-5/7 in
- Material Plastic
- Depth 3-8/9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641527
- Zoro # G509146473
- UPC # 707022453776
- Country of Origin China
- Category Hand Soap Dispenser Refills
Dimensions
Height | 7-5/7 in |
Width | 4-5/7 in |
Depth | 3-8/9 in |
Details
Color | White |
Material | Plastic |
Description
The Global Industrial; Countertop Automatic Spray Sanitizer Dispenser is the perfect dispensing station for any lobby, waiting room or table close to a common entry, gathering or exit point. This automatic dispenser is designed to only accept sanitizing liquid solutions up to a 350 mL capacity and dispenses small amounts via contact-free activation. Simply reach hands underneath the spout within the unit's detection range. The sleek plastic frame construction is a neutral white and chrome finish that compliments any workplace or commercial setting from hotel check-in stations to office reception desks. In addition to being lightweight and compact in design to allow for a quick setup or placement, the unit is battery powered for convenient operation management.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.75 in W Bake Pan Lip Brush, Pink, Polypropylene (40024EC26)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- BRONCO 20 gal Round Trash Can, White (84102002)
- LORELL Wraparound Floor Savers, Gray, PK100 (00126)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Liquid Refill Cartridge, 4 PK (641455)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- Global Industrial Hand Soap Dispenser Refills