Shop All Hand Soap & Lotion Dispensers
Global Industrial
Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome
Mfr # 641528
Zoro # G109146422
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 7-5/7 in
- Width 4-5/7 in
- Depth 3-8/9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641528
- Zoro # G109146422
- UPC # 707022453783
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7-5/7 in |
Width | 4-5/7 in |
Depth | 3-8/9 in |
Details
Material | Plastic |
Color | White |
Description
The Global Industrial; Countertop Automatic Foam Sanitizer Dispenser is the perfect dispensing station for any lobby, waiting room or table close to a common entry, gathering or exit point. This automatic dispenser is designed to only accept sanitizing foam solutions up to a 350 mL capacity and dispenses small amounts via contact-free activation. Simply reach hands underneath the spout within the unit's detection range. The sleek plastic frame construction is a neutral white and chrome finish that compliments any workplace or commercial setting from hotel check-in stations to office reception desks. In addition to being lightweight and compact in design to allow for a quick and convenient setup or placement, the unit is battery powered for convenient operation management.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- SCOTT Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White (32499)
- TOUGH GUY Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (41C264)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (ANT120TF)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- Global Industrial Hand Soap & Lotion Dispensers