Shop All Computer Cabinets
Global Industrial
Counter Top CRT Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 27H
Mfr # 607294BL
Zoro # G708620477
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 27 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607294BL
- Zoro # G708620477
- UPC # 707022069717
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 27 in |
Details
Item | Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Not Assembled |
Description
Heavy duty steel constructionLocking keyboard drawer Fully retractable locking monitor door Keyed alike cylinder locks for security 21 acrylic viewing windowSliding keyboard/mouse tray Full extension ball bearing drawer glidesStorage compartment under keyboard trayRear louvered panel for ventilationBuilt-in cable management grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- Global Industrial Computer Cabinets