Shop All Storage Bins
Global Industrial
Corrugated, 6 in W, 4-1/2 in H, White
Mfr # 228176
Zoro # G711936961
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Corrugated
- Overall Width 6 in
- Overall Height 4-1/2 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 228176
- Zoro # G711936961
- UPC # 707022508445
- Country of Origin Viet Nam
- Category Storage Bins
Dimensions
Overall Width | 6 in |
Overall Height | 4-1/2 in |
Overall Depth | 18 in |
Details
Color | White |
Material | Corrugated |
Description
Robust corrugated material. Compact, lightweight, and stackable. Stores flat when not in use. Arrange small parts and similar types of supplies in our Global Industrial™ 4in x 12in x 4-1/2in Open Top White Corrugated Bin Boxes. These lightweight corrugated bins are ideal for fitting components, bolts, and small tool accessories. Ideal for organizing work areas. Durable one-piece construction. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Easy to assemble. Ships and stores flat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- LISTA Tool Tray, Steel (TT-1)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Yellow (269683YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- GLOBAL INDUSTRIAL Steel, 36 in W, 55 in H, Gray (550174BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184838RD)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- Global Industrial Storage Bins