Shop All Shelving & Rack Accessories
Global Industrial
Corner Shelf, Chrome, 32W x 24D
Mfr # ST24C
Zoro # G108612355
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Chrome
- Overall Depth 24
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # ST24C
- Zoro # G108612355
- UPC # 707022005524
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Width | 32 in |
Details
Item | Wire Shelf |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Assembled |
Description
Corner shelves make efficient use of your space. Create stand-alone units with triangular shelves and posts, or install triangular shelves in between adjoining L unitsChrome finish Fits 18D shelf units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- GLOBAL INDUSTRIAL Nexelite Shelf Divider 18L x 8H (PMD18Z)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- Global Industrial Shelving & Rack Accessories