Shop All Coffee Tables
Global Industrial
Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2
Mfr # 238414CY
Zoro # G408610617
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Corner
- Width 29-7/8 in
- Length 19-7/8 in
- Height 16-5/8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238414CY
- Zoro # G408610617
- UPC # 707022316576
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 29-7/8 in |
Length | 19-7/8 in |
Height | 16-5/8 in |
Details
Item | Corner Table |
Shape | Corner |
Assembled/Unassembled | Assembled |
Description
Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4 thick laminate tops, with a PVC edge bandingThe steel sled base has a black powder coat finish Table tops come in a choice of Cherry or Gray finish Square tables measure 20W x 20D, Rectangular tables measure 43W x 20D and Corner tables measure 29-1/2W x 29-1/2D Easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-BAS-GG)
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- SPI HOME- SAN PACIFIC INTL Dolphin Duet Coffee Table (80267)
- WINSOME Winsome 40237 Nolan Coffee Table - Cappuccino (40237)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- Global Industrial Coffee Tables