Global Industrial

Cork Bulletin Board w/Aluminum Frame, 48 x 36


product price: $143.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 48 in
  • Height 36 in
  • Board Color Natural
  • Depth 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Height 36 in
Depth 1/2 in

Details

Board Color Natural

Description

Cork Bulletin BoardColor: Natural.
  • Frame Construction: Aluminum.
  • Material: Cork.
  • Magnetic: No.
  • Nominal Board Size: 48 x 36.
  • Suggested Use: Indoor.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.