Shop All Bulletin Boards
Global Industrial
Cork Bulletin Board w/Aluminum Frame, 36 x 24
Mfr # 695463
Zoro # G508620660
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Color Natural
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695463
- Zoro # G508620660
- UPC # 707022325677
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Depth | 1/2 in |
Details
Board Color | Natural |
Item | Cork Board |
Description
Cork Bulletin BoardColor: Natural. Frame Construction: Aluminum. Material: Cork. Magnetic: No. Nominal Board Size: 36 x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- EXPO Dry Erase Marker, Bullet Tip, Assorted Colors PK5 (1752226)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- GLOBAL INDUSTRIAL Enclosed Bulletin Board - Cork - Aluminum Frame - 24in x 36in - 1 Door (695481)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- Global Industrial Bulletin Boards