Shop All Floor Scrubbers
Global Industrial
Corded Floor Machine, 20 Cleaning Width
Mfr # 641252
Zoro # G809146371
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel/Steel
- Voltage 110
- Height (In.) 47 in
- Color Gray
- Weight (Lbs.) 106 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641252
- Zoro # G809146371
- UPC # 707022345620
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 47 in |
Details
Material | Stainless Steel/Steel |
Voltage | 110 |
Color | Gray |
Weight (Lbs.) | 106 lb |
Description
Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor scrubber includes pad driver and 50'L safety power cord. Two rear mounted 5 wheels for tilt and roll mobility when not in use. Steel/stainless steel construction. 110V Motor. Includes GFCI plug. ETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- TOTAL SOLUTIONS Lift Station Degreaser, 5 Gal Pail, Liquid, Green (7015005)
- WD-40 Wd-40 10085 Heavy Duty Bar Soap with Pumice (79567100850)
- OSBORN Scratch Brush, 4x16 Rows (0005401800)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- Global Industrial Floor Scrubbers