Shop All Floor Scrubbers
Global Industrial
Corded Floor Machine, 17 Cleaning Width
Mfr # 641251
Zoro # G909146370
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height (In.) 47 in
- Material Stainless Steel/Steel
- Weight (Lbs.) 99 lb
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641251
- Zoro # G909146370
- UPC # 707022345613
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 47 in |
Details
Color | Gray |
Material | Stainless Steel/Steel |
Weight (Lbs.) | 99 lb |
Voltage | 110 |
Description
Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffer includes pad driver and 50'L safety power cord. Two rear mounted 5 wheels for tilt and roll mobility when not in use. Steel/stainless steel construction. 110V Motor. Includes GFCI plug. ETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Citrus; Fresh Mint, 1 PK (BET3360400EA)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass (FGH24600GY00)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- NOBLELIFT WALKIE ELECTRIC FLOOR SCRUBBER (NB530)
- Global Industrial Floor Scrubbers