Shop All Floor Scrubbers
Global Industrial
Corded Electric Automatic Floor Scrubber 17 Cleaning Path
Mfr # 641410
Zoro # G608826689
product price: $2,408.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- Height (In.) 43 in
- Width (In.) 19 in
- Length 45 in
- Voltage 110
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641410
- Zoro # G608826689
- UPC # 707022370158
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 43 in |
Width (In.) | 19 in |
Length | 45 in |
Details
Item | Walk-Behind Corded Floor Scrubber |
Voltage | 110 |
Color | Blue |
Weight (Lbs.) | 161 lb |
Material | Plastic |
Description
Rotationally molded polyethylene tanks are corrosion and impact resistant. 17 cleaning pad provides a wide 17 cleaning path for greater coverage in less time. Smaller housing allows machine to be used in narrow spaces. Pad Assist feature helps pull the machine forward by the friction of the scrub deck pad against the floor, the operator simply needs to tilt the scrubber forward to enable spinning pad to contact the floor. Floor cleaning machine includes 82' power cord. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- GREEN GOBBLER Tablet Septic Tank Treatment (G0017)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- GODDARDS No Scent Jewelry Cleaner 6 oz Liquid (707885)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- Global Industrial Floor Scrubbers