Shop All Floor Scrubbers
Global Industrial
Corded Electric Auto Floor Scrubber with 18 Cleaning Path
Mfr # 641250
Zoro # G909146424
product price: $2,505.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,505.99
Free 30-Day Returns
Key Features
- Width (In.) 21-1/2 in
- Weight (Lbs.) 209 lb
- Height (In.) 38-1/2 in
- Voltage 120
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641250
- Zoro # G909146424
- UPC # 707022345606
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 21-1/2 in |
Height (In.) | 38-1/2 in |
Length | 46 in |
Details
Item | Walk-Behind Corded Floor Scrubber |
Weight (Lbs.) | 209 lb |
Voltage | 120 |
Material | Plastic |
Color | Blue |
Description
Floor cleaning machine includes 82'L safety yellow power cord with GFCI plug. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately. The floor scrubber is powered by a 1.6HP motor that offers 113 water lift, 180 RPM and a coverage rate of 17,000 sq. ft. per hour.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- Global Industrial Floor Scrubbers