Shop All Floor Scrubbers
Global Industrial
Corded 20 Floor Burnisher W/ Dust Control, 120V
Mfr # 641311
Zoro # G209146636
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 21 in
- Height (In.) 40 in
- Length 15 in
- Color Black
- Weight (Lbs.) 140 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641311
- Zoro # G209146636
- UPC # 707022350938
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 21 in |
Height (In.) | 40 in |
Length | 15 in |
Details
Item | Dust Control |
Color | Black |
Weight (Lbs.) | 140 lb |
Material | Steel |
Voltage | 120 |
Description
Heavy duty 1.5HP motor with handle mounted circuit breaker for long life and dependable service. Features safety lock-out switch on handle with easy access thumb control, and includes 50'L safety power cord. Plugs into 120V AC outlet. Wheels allow tilt and roll mobility when not in use. 20 deck and flexible pad driver. 2,000 RPM Floor Burnisher features a folding handle for easy storage and dust control with collection filter. 110V Motor. ETL, cETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Factory Cat 18-421D, Factory Cat 17-421D (GBRG16D107N)
- HTH HTH 8396657 1 lbs Ultimate Granule Shock - Pack of 15 (8396657)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- Global Industrial Floor Scrubbers