Shop All Floor Scrubbers
Global Industrial
Corded 20 Floor Burnisher, 120V
Mfr # 641310
Zoro # G009146584
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
- Color Black
- Length 15 in
- Material Steel
- Width (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641310
- Zoro # G009146584
- UPC # 707022350921
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 40 in |
Length | 15 in |
Width (In.) | 21 in |
Details
Item | High Speed |
Color | Black |
Material | Steel |
Weight (Lbs.) | 138 lb |
Voltage | 120 |
Description
For use on dry floors only. 20 deck and flexible pad driver. 110V Motor. ETL, cETL listed. Heavy duty 1.5HP motor with handle mounted circuit breaker for long life and dependable service. Features safety lock-out switch on handle with easy access thumb control, and includes 50'L safety power cord. Plugs into 120V AC outlet. Wheels allow tilt and roll mobility when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Squeegee Assembly, 28" (833532)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- Global Industrial Floor Scrubbers