Global Industrial

Contractor 3D Harness, Tongue Buckle Legs, Universal


product price: $77.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Plated alloy steel mating buckle torso adjusters. 9 grommeted leg adjustment positions. Plated alloy steel dorsal and hip D-rings with mating buckle chest and tongue buckle leg closures. Ensure employees are safe when operating from a height with the Global Industrial™ Contractor 3D Harness. Designed for controlled suspension and descent, the harness features plated alloy steel mating buckle torso adjusters, nine grommeted leg adjustment positions for a wider range of sizes, and paired lanyard parking keepers that will provide balanced function for single and double-leg lanyards. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. No belt. Color: Blue. Size: Universal. Harness style: Vest. Weight capacity: 130 lbs. to 425 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.