Shop All Harnesses
Global Industrial
Contractor 1D Harness, Mating Buckle Legs, Universal
Mfr # 761316
Zoro # G911863265
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 761316
- Zoro # G911863265
- UPC # 707022492270
- Country of Origin China
- Category Harnesses
Description
Plated alloy steel mating buckle torso adjusters. 9 grommeted leg adjustment positions. Plated alloy steel dorsal and hip D-rings with mating buckle chest and mating buckle leg closures. Ensure employees are safe when operating from from a height with the Global Industrial™ Contractor 1D Harness. Designed for controlled suspension and descent, the harness features plated alloy steel mating buckle torso adjusters, nine grommeted leg adjustment positions for a wider range of sizes, and paired lanyard parking keepers that will provide balanced function for single and double-leg lanyards. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. No belt. Color: Blue. Size: Universal. Harness style: Vest. Weight capacity: 130 lbs. to 425 lbs. Weftve partnered with FallTech to bring you the best in safety protection for you and your business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, English, Spanish, T1-1338-EG_12x18 (T1-1338-EG_12x18)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-7/UYK)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- Global Industrial Harnesses