Shop All Wire Carts
Global Industrial
Container Truck, Chrome Wire, 36L x 18W x 70H
Mfr # 239429
Zoro # G008612264
product price: $506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Outside Height 63 (Without Casters)
- Outside Length 36
- Outside Width 18
- Material Chrome Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239429
- Zoro # G008612264
- UPC # 707022338608
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 63 (Without Casters) |
Outside Length | 36 |
Outside Width | 18 |
Details
Material | Chrome Wire |
Color | Gray |
Wheel Type | Truck only |
Assembled | Yes |
Description
Perfect for parts picking and assembly operations. Slant shelves allow easy access and provide maximum content visibility. Durable steel construction with chrome plated finish. Includes 3 slant shelves, and 2 flat shelves on top and bottom levels for additional storage. Shelves easily adjust at 1 increments on numbered posts for tool free adjustments. Includes four 5 polyurethane swivel casters for easy mobility. Holds up to eight 16-1/2L x 10-7/8W x 6H dividable grid containers sold separately. Dimensions: 70H x 36W x 18D. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- US CARGO CONTROL 2" x 12' Orange Ratchet Strap w/ Double J Hook (5012WH-OR)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- Global Industrial Utility & Storage Carts