Shop All Patio Umbrella Bases
Global Industrial
Concrete Umbrella Base with Wheels, 80 lb., Black
Mfr # 696500
Zoro # G108657905
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/4 in
- Width 19-1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 696500
- Zoro # G108657905
- UPC # 707022459105
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 15-1/4 in |
Width | 19-1/4 in |
Details
Item | Umbrella Base |
Color | Black |
Description
This heavy duty concrete umbrella base is strong enough to support a freestanding umbrella with a pole of up to 1-1/2 in diameter. The 19-1/4 square base and 9-1/4H stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella base is designed with four wheels to make moving your umbrella a breeze Durable finish is weather and rust resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Packing Kit (70-0378)
- ENOZ Assorted Aluminum Fly Swatter (R38.24)
- POOLMASTER YardGard Gate Door Window Alarm (YG03)
- AFTERMARKET Straight Clevis 7/8" x 4-1/4" 16,000 LB WLL (HII20-0040)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 88 Lbs., Black (695475)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- BLUE WAVE Blue Wave NU6792 31 lbs Weather Resistant Bronze Polyresin Umbrella Base (NU6792)
- BOND 22KG Umbrella Base (39014A)
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- NATURE SPRING Nature Spring Patio Umbrella Stand and Base, Black (212944JMG)
- Global Industrial Patio Furniture