Shop All Patio Umbrella Bases
Global Industrial
Concrete Umbrella Base, 88 Lbs., Black
Mfr # 695475
Zoro # G208657904
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 15-3/4 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695475
- Zoro # G208657904
- UPC # 707022326414
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 15-3/4 in |
Width | 20 in |
Details
Color | Black |
Description
Strong enough to support a freestanding umbrella with a pole of up to 2-1/4 in diameter. 20 square base and 11H stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella Base is slightly heightened by small feet to keep the base off the ground so dirt and moisture do not get trapped and discoloration of your floor surface does not occur. Durable finish is weather and rust resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Guide Series Worm Wrap (PLABG100)
- AFTERMARKET One 1 New Bypass Hose Fits Massey Ferguson, Landini And Perkins Models (3637574M91-RAP)
- IOTA Converts 108 To 132 Volt AC To 13.6 Volt DC, 400 Continuous Watts, 30 Amps Continuous Output (DLS-30)
- STENS Diamond Braid Starter Rope Diameter 1/8", Length 100' Lawn Mowers (145-604)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- GLOBAL INDUSTRIAL Concrete Umbrella Base with Wheels, 80 lb., Black (696500)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- SEASONAL TRENDS Seasonal Trends 59657 33 lbs Granite Umbrella Base (59657)
- Global Industrial Patio Furniture