Shop All Patio Umbrella Bases
Global Industrial
Concrete Umbrella Base, 33 Lb., Black
Mfr # 695474
Zoro # G808657908
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color Black
- Height 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695474
- Zoro # G808657908
- UPC # 707022326407
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Width | 18 in |
Height | 13-1/2 in |
Details
Color | Black |
Description
Sturdy concrete Umbrella Base with tube stem can be used to house any outdoor umbrella with a pole of up to 2 in diameter. 18 Round base and 11H stem offers plenty of support. Plastic insert adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella Base is slightly heightened by small feet to keep the base off the ground so dirt and moisture do not get trapped and discoloration of your floor surface does not occur.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS 1" Grnd Joint Male Stem (IMS-4)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- BILLY GOAT Vanguard Blower (F1402V)
- WOODLINK ORIOLE FEEDER ORANGE (25019)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- GLOBAL INDUSTRIAL Concrete Umbrella Base with Wheels, 80 lb., Black (696500)
- HILAND 4-piece Square Cantilever Unfilled Base Set (CT-BASE)
- GARDENISED Outdoor Metal Patio Black Deck Umbrella Clamp for Fence Post, Railing, Bleachers or Benches (QI004404)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- BLUE WAVE Blue Wave NU6792 31 lbs Weather Resistant Bronze Polyresin Umbrella Base (NU6792)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- Global Industrial Patio Umbrella Bases