Shop All Computer Workstations
Global Industrial
Computer CPU/UPS/Power Supply Holder, Black
Mfr # 752148BK
Zoro # G111936615
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Color Black
- Height 10 in
- Material Steel
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752148BK
- Zoro # G111936615
- UPC # 707022091411
- Country of Origin China
- Category Computer Workstations
Dimensions
Width | 9 in |
Height | 10 in |
Details
Color | Black |
Material | Steel |
Item | CPU Holder |
Assembly Required | No |
Description
CPU/Battery Backup Holder for Global IndustrialTM Orbit Computer Workstations. This CPU/power supply holder adjusts to hold items up to 9inW securely and includes non-skid cushions to prevent marring. Can be mounted on any Orbit Computer Workstation post. Measures 9inW x 10inH and supports up to 50 lbs. Powder coated steel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- ILC Replacement For ENERGIZER, L91BP2 (L91BP-2)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- GLOBAL INDUSTRIAL Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries (436998BK4S)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, Dark Gray, Unassembled (694561GY)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- Global Industrial Computer Workstations