Shop All Computer Cabinets
Global Industrial
Computer Cabinet Side Car, Gray, 12W x 22-1/2D x 21-1/2H
Mfr # 253700GY
Zoro # G508619701
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 12 in
- Overall Depth 22-1/2
- Overall Height 21-1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253700GY
- Zoro # G508619701
- UPC # 707022334563
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 12 in |
Overall Depth | 22-1/2 |
Overall Height | 21-1/2 in |
Details
Item | CPU Holder |
Basic Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Durable steel constructionRoll formed edge hooks on lower compartment for installationLouvered doors for ventilationCylinder lock for securityConveniently stores CPU TowersEasily hooks onto Mobile Security CRT, LCD and Console Computer Cabinets Acts as a side shelf for added spaceNote: cannot install both side shelf and side cabinet to one side of computer cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- Global Industrial Computer Cabinets