Shop All Computer Cabinets
Global Industrial
Computer Cabinet Side Car, Gray, 12-1/8W x 22-1/2D x 21-1/2H
Mfr # 253701GY
Zoro # G708619693
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Depth 22-1/2
- Overall Height 21-1/2 in
- Color Gray
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253701GY
- Zoro # G708619693
- UPC # 707022335874
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Depth | 22-1/2 |
Overall Height | 21-1/2 in |
Details
Item | CPU Holder |
Basic Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Durable steel constructionRoll formed edge hooks on lower compartment for installationLouvered doors for ventilationCylinder lock for securityConveniently stores CPU TowersEasily hooks onto Mobile Security CRT, LCD and Console Computer Cabinets Acts as a side shelf for added spaceNote: cannot install both side shelf and side cabinet to one side of computer cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- Global Industrial Computer Cabinets