Shop All Computer Cabinets
Global Industrial
Computer Cabinet Side Car, Black, 12W x 22-1/2D x 21-1/2H
Mfr # 253700BK
Zoro # G308619710
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 12 in
- Overall Depth 22-1/2
- Overall Height 21-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253700BK
- Zoro # G308619710
- UPC # 707022335867
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 12 in |
Overall Depth | 22-1/2 |
Overall Height | 21-1/2 in |
Details
Item | CPU Holder |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Not Assembled |
Description
Durable steel constructionRoll formed edge hooks on lower compartment for installationLouvered doors for ventilationCylinder lock for securityConveniently stores CPU TowersEasily hooks onto Mobile Security CRT, LCD and Console Computer Cabinets Acts as a side shelf for added spaceNote: cannot install both side shelf and side cabinet to one side of computer cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- LA CROSSE TECHNOLOGY Wi-Fi Projection Alarm Clock, AccuWeather (C82929)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- Global Industrial Computer Cabinets