Shop All Mobile Workbenches & Workstations
Global Industrial
Complete Mobile Packing Workbench W/Power, Maple Square Edge, 72inW x 36inD
Mfr # 412445AB
Zoro # G911835712
product price: $2,124.99
/ea
Free Shipping & Returns
$2,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412445AB
- Zoro # G911835712
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design & purpose-built for packing with power apron. The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 ga steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Cups (30102)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Global Industrial Mobile Workbenches & Workstations