Shop All Mobile Workbenches & Workstations
Global Industrial
Complete Mobile Packing Workbench W/Power, Maple Square Edge, 72inW x 30inD
Mfr # 244184AB
Zoro # G811835973
product price: $1,860.99
/ea
Free Shipping & Returns
$1,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244184AB
- Zoro # G811835973
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 ga steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- DURHAM MFG Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D (005-17-S1157)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- Global Industrial Mobile Workbenches & Workstations