Shop All Mobile Workbenches & Workstations
Global Industrial
Complete Mobile Packing Workbench W/Power, ESD Square Edge, 72inW x 30inD
Mfr # 244188AB
Zoro # G911835507
Free Shipping & Returns
$1,707.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 244188AB
- Zoro # G911835507
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-1/4in thick ESD square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- Global Industrial Mobile Workbenches & Workstations