Shop All Mobile Workbenches & Workstations
Global Industrial
Complete Mobile Packing Workbench, Laminate Safety Edge, 72inW x 30inD
Mfr # 244182A
Zoro # G311835992
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
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
- Brand Global Industrial
- MFR # 244182A
- Zoro # G311835992
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
The mobile packing workbench comes with a riser kit, lower shelf kit and caster kit for user convenience. This workbench includes a 1-5/8in thick plastic safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 60inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
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
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (QUS950BL)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- Global Industrial Mobile Workbenches & Workstations