Shop All Safety Cabinets
Global Industrial
Compact Flammable Storage Cabinet 24 Gallon Capacity
Mfr # 962358
Zoro # G208620717
product price: $984.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 43 in
- Depth 12 in
- Height 44 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 962358
- Zoro # G208620717
- UPC # 17567117454
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 44 in |
Details
Color | Yellow |
Material | Steel |
Safety Cabinet Type | Compact |
Type | Flammable |
Description
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Medium) (1278FR-LZ-RD-MD)
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- HONEYWELL NORTH Respiratory Fit Test Kit (193170)
- GVS-RPB Safety Lens (16-810)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- GLOBAL INDUSTRIAL Acid Corrosive Cabinet, 45 Gallon, Manual Close 43inW x 18inD x 65inH (316067)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 30 Gallon, 43Wx18Dx44H (316094)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- Global Industrial Safety Cabinets