Shop All Upright Vacuums
Global Industrial
Commercial Upright Vacuum w/ Tools, 14in Cleaning Path
Mfr # 641835
Zoro # G311898140
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-13/16 in
- Length 14-5/8 in
- Material Plastic
- Height 44-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641835
- Zoro # G311898140
- UPC # 707022508568
- Country of Origin Taiwan, Province of China
- Category Upright Vacuums
Dimensions
Width | 15-13/16 in |
Length | 14-5/8 in |
Height | 44-7/8 in |
Details
Item | Vacuum |
Material | Plastic |
Description
Adjustable height for easy transition between carpet and hard surfaces. Deodorizing carbon HEPA filter. LED headlight and full bag indicator. Elevate your hospitality cleaning standards with the Global Industrial™ Commercial Upright Vacuum. Designed with a 14in cleaning path and a host of innovative features, this vacuum is your ideal solution for maintaining a pristine environment for your guests. Its carbon HEPA filter and dual-filtration system reduces common allergens such as dust, pet dander, pollen, and more. The foot-operated adjustable-height lever effortlessly transitions the brush head between carpets and hard floors, ensuring a thorough clean in any setting. With its suite of on-board tools, including a telescopic wand, crevice tool, upholstery tool, dust brush, extension wand, and a small area turbo brush, you can easily tackle hard-to-reach spaces to maintain the highest standards of cleanliness. Its 50ft detachable power cord with convenient drop-down cord wrap streamlines storage, while the easy-access magnetic cap prevents metal debris from compromising performance. Limited 1-Year Warranty. Bag capacity: 6.62 liter. Comes with one replacement bag. Certification: ETL/cETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOSCREEN Ekcoscreen Orange/Citrus (EKS-13C-12)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 150 Sheets, Natural, 16 PK (P100N)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- GLOBAL INDUSTRIAL 4 Gallon HEPA Canister Vacuum, Stainless Steel (713165)
- GLOBAL INDUSTRIAL Upright Vacuum, 12 Cleaning Path (641287)
- TENNANT TENNANT Paper Bag, HEPA Wide Area Vacuum (1068029)
- ELECTROLUX FLOOR CARE CO Sanitaire, TRADITION UPRIGHT VACUUM WITH SHAKE-OUT BAG, 12 LB, GRAY/RED (SC679K)
- SANITAIRE Tradition Upright Commercial 7.0 Amp Vacuum Cleaner (SC888N)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03R1)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- Global Industrial Upright Vacuums