Shop All Dehumidifiers
Global Industrial
Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump
Mfr # 653660
Zoro # G508613266
product price: $2,265.99
/ea
Free Shipping & Returns
$2,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 18 in
- Height 20 in
- Color Blue
- Cabinet Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653660
- Zoro # G508613266
- UPC # 707022340090
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 18 in |
Height | 20 in |
Depth | 20 in |
Details
Voltage | 120 |
Color | Blue |
Cabinet Material | Polyethylene |
Description
Dehumidifiers accommodate fire and flood damage restoration and heavy duty dehumidifying applications. Low grain model refrigerant system rapidly eliminates moisture, reducing drying times and increasing operation efficiency for carpets, drywall, and more. Humidity setting allows ergonomic operation and comfort control for user convenience. Purge feature drains condensate tank minimizing required maintenance and capable of 16' vertical lift. Streamlined profile with integrated handles allow unit stacking, maximizing vertical storage while reducing footprint. 12 semi-pneumatic rubber wheels provide ergonomic unit mobility and transport. Includes 25'L power cord with integrated cord wrap and 27'L drain hose with quick connect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Water Filter Cartridge Hf40 (5613303)
- ROBERTSHAW Pilot Ignitor System (712-017)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- FOLLETT ICE Shuttle Sensor (00130849)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- GLOBAL INDUSTRIAL Dehumidifier Commercial Grade Refrigeration 250 Pints a Day Dehumidification with Water Pump (246704)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- GLOBAL INDUSTRIAL Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246113)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi (BDT50PWTBWF)
- Global Industrial Dehumidifiers