Shop All Dry Erase Board Cleaners
Global Industrial
Cloth Dry Eraser
Mfr # 695648
Zoro # G108653679
original price:
$2.89
10% off
new price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695648
- Zoro # G108653679
- UPC # 707022380911
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Eraser |
Color | Blue |
Description
Ideal for magnetic boards or easels without an accessory tray and can be attached anywhere on your magnetic surface for easy usability. The cloth can be used on your board wet or dry. To clean, rinse with warm water and let air dry. Cloth eraser cannot be used in a washing machine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL BRANDS Adams, 2-Part Sales Book, 6 11/16 X 4 3/16, Carbonless, 50PK (DC4705)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- QUARTET Dry Erase Board Eraser (920335)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- Global Industrial Dry Erase Board Cleaners