Shop All Cabinet Parts
Global Industrial
Closed Base for 53W 5 Drawer Flat File, Black
Mfr # 506830BK
Zoro # G108661223
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Color Black
- Width 53-3/4 in
- Depth 41-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506830BK
- Zoro # G108661223
- UPC # 707022081818
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 4 in |
Width | 53-3/4 in |
Depth | 41-3/8 in |
Details
Item | Flat File Cabinet Base |
Color | Black |
Description
Durable steel construction. Raises the flat file unit 4 from the floor and allows toe space with a recessed front.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- GLOBAL INDUSTRIAL Closed Base for 46W 5 Drawer Flat File, Black (506829BK)
- GLOBAL INDUSTRIAL Closed Base for 40W 5 Drawer Flat File, Black (506828BK)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- BLUM 35mm Ecodrill Bit (M31.ZB35.03)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- Global Industrial Cabinet Parts