Shop All Cabinet Parts
Global Industrial
Closed Base for 46W 5 Drawer Flat File, Black
Mfr # 506829BK
Zoro # G108661285
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 46-3/4 in
- Color Black
- Depth 35-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506829BK
- Zoro # G108661285
- UPC # 707022081801
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 4 in |
Width | 46-3/4 in |
Depth | 35-3/8 in |
Details
Item | Flat File Cabinet Base |
Color | Black |
Description
Durable steel construction. Raises the flat file unit 4 from the floor and allows toe space with a recessed front.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Umbrella, White, Nylon, 15in.L, Sleeve Cover (VUM42)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- GLOBAL INDUSTRIAL Closed Base for 40W 5 Drawer Flat File, Black (506828BK)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- KESSEBOHMER MAGIC CORNER FRAME ONLY LEFT SWING SILVER 2604020102 (2604020102)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- Global Industrial Cabinet Parts